Motion
MM9310WI 2H QUH

TIMKEN (FAFNIR)
MM9310WI 2H QUH

Duplex Angular Contact Bearing - Quadplex, 1.5000 in Bore, 72 mm OD, 2.5000 in Width, 60 ° Contact Angle, C0, Open
MI ITEM #00116784
MFR #MM9310WI 2H QUH
Your Price$2,667.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM9310WI 2H QUH

Duplex Angular Contact Bearing - Quadplex, 1.5000 in Bore, 72 mm OD, 2.5000 in Width, 60 ° Contact Angle, C0, Open
MI ITEM #00116784
MFR #MM9310WI 2H QUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,667.49/each(List $3,749.83)

Overview

Mfr description
MM9310WI 2H QUH QUAD PRECISION BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    2.60 lbs
  • Duplex Type
    Quadplex
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    10200 lbf
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Application
    Ball Screw Support
  • Description
    MM9310WI 2H QUH QUAD PRECISION BEARING
  • Outer Ring Width
    15.9 mm
  • Fillet Radius
    0.8 mm
  • Standards Met
    ABMA
  • Manufacturer Upc Number
    087796073593
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text