Motion
MM9311WI 3H DUH

TIMKEN (FAFNIR)
MM9311WI 3H DUH

Duplex Angular Contact Bearing - Face to Face, 1.7510 in Bore, 3.0000 in OD, 1.2500 in Width, 60 ° Contact Angle, C0, Open
Mi Item #00116790
MFR #MM9311WI 3H DUH
Price$2,518.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM9311WI 3H DUH

Duplex Angular Contact Bearing - Face to Face, 1.7510 in Bore, 3.0000 in OD, 1.2500 in Width, 60 ° Contact Angle, C0, Open
Mi Item #00116790
MFR #MM9311WI 3H DUH

Mfr description
MM9311WI 3H DU XTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,518.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.7510 in
  • Contact Angle
    60 °
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    15.9 mm
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.30 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    MM9311WI 3H DU XTRA PRECISION BRG
  • Duplex Type
    Face to Face
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796073623
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8650 lbf
  • Radial Static Load Capacity
    11400 lbf
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)