Motion
MM9316WI 3H QUH

TIMKEN (FAFNIR)
MM9316WI 3H QUH

Duplex Angular Contact Bearing - Back to Back, 80 mm Bore, 110 mm OD, 72 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #00116806
MFR #MM9316WI 3H QUH
List Price$11,180.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM9316WI 3H QUH

Duplex Angular Contact Bearing - Back to Back, 80 mm Bore, 110 mm OD, 72 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #00116806
MFR #MM9316WI 3H QUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,180.52/each for your price

Overview

Mfr description
MM9316WI 3H QUAD XTRA PRECISION BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    4.32 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10000 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Application
    Ball Screw Support
  • Description
    MM9316WI 3H QUAD XTRA PRECISION BRG
  • Outer Ring Width
    15.9 mm
  • Fillet Radius
    0.8 mm
  • Standards Met
    ABMA
  • Manufacturer Upc Number
    087796073722
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text