Motion
BSA 204 CGB

SKF
BSA 204 CGB

Ball Thrust Bearing - Single-Direction, 20 mm Bore, 47 mm OD, 14 mm Width
Mi Item #00116885
MFR #BSA 204 CGB
Price$668.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 204 CGB

Ball Thrust Bearing - Single-Direction, 20 mm Bore, 47 mm OD, 14 mm Width
Mi Item #00116885
MFR #BSA 204 CGB

Mfr description
BSA 204 CGB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.86/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.27 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Nylon
  • Coating
    Uncoated
  • Dynamic Load Capacity
    4946 lbf
  • Manufacturer Product Page
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    22 kN
  • Series
    BSA
  • Static Load Capacity
    11016 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316570849431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)