Motion
1590508000

SEALMASTER
1590508000

1590508000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, No Fitting
MI ITEM #00116891
MFR #1590508000
Your Price$99.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1590508000

1590508000 Female Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, No Fitting
MI ITEM #00116891
MFR #1590508000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.42/each(List $114.33)

Overview

Mfr description
CFFL 5Y ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #5/16-24
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    None
  • Radial Static Load Capacity
    3800 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.8750 in
  • Lubrication
    Grease
  • Head Width
    0.3440 in
  • Series
    CFF
  • Manufacturer Catalog Number
    CFFL 5Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725268
  • UPC_NO
    662288725268
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.11 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text