Motion
1490508000

SEALMASTER
1490508000

Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: #5/16-24, Non-Lubricated
Mi Item #00116895
MFR #1490508000
Price$47.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1490508000

Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: #5/16-24, Non-Lubricated
Mi Item #00116895
MFR #1490508000

Mfr description
CFF 5Y ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads Y Stud
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.83/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3440 in
  • Length To Ball Center
    1.3800 in
  • Misalignment Angle
    24.8 °
  • Shank Thread Length  
    0.6560 in
  • Shank Thread Size
    #5/16-24
  • Thread Size
    5/16-24
  • Weight
    0.11 lbs

Details

  • Axial Static Load Capacity
    380 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFF 5Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724674
  • Max Operating Temperature
    350 °F
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    3800 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288724674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)