Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFM 10Y

1481008000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Self Lubricating
MI ITEM #00116898
MFR #CFM 10Y

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    .5620 in
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18
  • Weight
    0.62 lbs

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    1481008000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    10000 lbf
  • Rod End Type
    Male
  • Series
    CFM
  • Thread Direction
    Right Hand
  • UPC_NO
    662288725121

Overview

Mfr description
CFM 10Y ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text