Motion
E16R1-BKE#5

MRC (SKF)
E16R1-BKE#5

Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 38 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00117029
MFR #E16R1-BKE#5
Price$1,618.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
E16R1-BKE#5

Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 38 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00117029
MFR #E16R1-BKE#5

Mfr description
E16R1#5 BAKE XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,618.74/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 5
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Non-metallic
  • Closure Type
    Double Sealed
  • Description
    E16R1#5 BAKE XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    Special Clearance
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 16 mm bore diameter, double sealed closure, 38 mm outside diameter, and 12 mm overall width, ideal for radial use.
  • Manufacturer Catalog Number
    E16R1-BKE#5
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    E16
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741019743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)