Motion
JM207K
Angular Contact Bearing - 35 mm Bore, 72 mm OD, 34 mm Width, Open, Without Snap Ring
Mi Item #00118017
MFR #JM207K
Price$904.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 35 mm Bore, 72 mm OD, 34 mm Width, Open, Without Snap Ring
Mi Item #00118017
MFR #JM207K

Mfr description
JM207K PRB DB FA52729 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.10/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    34 mm
  • Weight
    1.22 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    JM207K PRB DB FA52729 BRG
  • Manufacturer Upc Number
    087796229471
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796229471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)