Motion
316SFL4-#3

MRC (SKF)
316SFL4-#3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Single Shielded, Without Snap Ring
Mi Item #00118263
MFR #316SFL4-#3
Price$1,397.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
316SFL4-#3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Single Shielded, Without Snap Ring
Mi Item #00118263
MFR #316SFL4-#3

Mfr description
316 SFL4#3 XTRA PREC BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,397.88/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ABEC 3
  • Weight
    8.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    316 SFL4#3 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    Special Clearance
  • Long Description
    Radial/Deep Groove Ball Bearing with 80 mm bore, single shielded, 170 mm outside diameter, and 39 mm width for moderate radial uses.
  • Manufacturer Catalog Number
    316SFL4-#3
  • Max Rpm
    4500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Material
    Tinplate
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741009300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)