Motion
7213A5TRDULP4Y

NSK CORP, BEARING DIV
7213A5TRDULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, 25 ° Contact, Open
Mi Item #00118384
MFR #7213A5TRDULP4Y
Price$2,330.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7213A5TRDULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, 25 ° Contact, Open
Mi Item #00118384
MFR #7213A5TRDULP4Y

Mfr description
7213A5TRDULP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,330.90/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    30 °
  • Fillet Radius
    1.5 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Height
    46 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    4.45 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7213A5TRDULP4Y
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176586309
  • Max Rpm
    8500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    7150 kgf
  • Radial Static Load Capacity
    5900 kgf
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176586309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)