Motion
MR 1466

MCGILL
MR 1466

Needle Roller Bearing - 1.5000 in Bore, 2.0625 in OD, 1.2500 in Width, Open
MI ITEM #00118661
MFR #MR 1466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 1466

Needle Roller Bearing - 1.5000 in Bore, 2.0625 in OD, 1.2500 in Width, Open
MI ITEM #00118661
MFR #MR 1466

Mfr description
MR 1466 YH (MR 736-8) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.0625 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.65 lbs

Details

  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Flanges
    No Flange
  • Long Description
    The 5501466940 Needle Roller Bearing features a 1.5000 in bore diameter, 2.0625 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.65 lbs, making it ideal for machinery applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    5501466940
  • Manufacturer Upc Number
    726166068226
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    MR - Cagerol
  • Standards Met
    ABMA ISO
  • UPC_NO
    726166068226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)