Motion
TJ7470211D
TandemRoller® Needle Roller Bearing - 1.5000 in Bore, 2.3200 in OD, 52100 Bearing Quality Steel
Mi Item #00118663
MFR #TJ7470211D
Price$44.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TandemRoller® Needle Roller Bearing - 1.5000 in Bore, 2.3200 in OD, 52100 Bearing Quality Steel
Mi Item #00118663
MFR #TJ7470211D

Mfr description
TJ 74702-11D BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.86/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Fillet Radius
    0.035 in
  • Outside Diameter
    2.3200 in
  • Overall Width
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.4 lb

Details

  • Application
    Hydraulic Gear Pumps, Gearboxes, Pumps, Steel Mill Equipment, Paper Converting Machines, Machine Tools, Textile Machinery, and Sheave Blocks
  • Applications
    Hydraulic Gear Pumps, Gearboxes, Pumps, Steel Mill Equipment, Paper Converting Machines, Machine Tools, Textile Machinery, and Sheave Blocks
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Shape
    Round
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    N/A
  • Dynamic Load Capacity
    24700 lbf
  • Finish Coating
    Chrome Steel
  • Long Description
    The TJ7470211D is a needle roller bearing with a 1.5000 in bore diameter, open closure type, 2.3200 in outside diameter, and 1.2500 in overall width, weighing 0.4 lb.
  • Lubrication Hole Type
    Hole On Outer Ring
  • Lubrication Type
    Hole On Outer Ring
  • Manufacturer Upc Number
    637400017903
  • Material
    52100 Bearing Quality Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 300ºF
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    TandemRoller®
  • Static Load Capacity
    15200 lbf
  • UPC_NO
    637400017903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)