Motion
MR 1467 YH

MCGILL
MR 1467 YH

MR 1467 YH Needle Roller Bearing - 1.2915 in Bore, 1.9373 in OD, 1.1230 in Width, None
Mi Item #00118666
MFR #MR 1467 YH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 1467 YH

MR 1467 YH Needle Roller Bearing - 1.2915 in Bore, 1.9373 in OD, 1.1230 in Width, None
Mi Item #00118666
MFR #MR 1467 YH

Mfr description
MR 1467 YH (MR 791-4) BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2915 in
  • Fillet Radius
    0.0250 in
  • Outside Diameter  
    1.9373 in
  • Overall Width  
    1.1230 in
  • Precision Rating
    RBEC-1
  • Weight
    0.40 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    MX
  • Dynamic Load Capacity
    12460 lbf
  • Flanges
    No Flange
  • Long Description
    The 5501467940 Needle Roller Bearing features a 1.2915 in bore diameter, 1.9373 in outside diameter, 1.1230 in overall width, and a weight of 0.40 lbs, making it suitable for industrial applications.
  • Lubrication Hole Type
    Lubrication groove and hole
  • Manufacturer Catalog Number
    MR 1467 YH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166068257
  • Material
    52100 Bearing Steel
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12460 lbf
  • Radial Static Load Capacity
    18000 lbf
  • Seal Material
    Unsealed
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA ISO
  • Static Load Capacity
    18000 lbf
  • UPC_NO
    726166068257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)