Motion
J-2016
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.5000 in OD, 1.0000 in Width, Open
Mi Item #00118721
MFR #J-2016
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.5000 in OD, 1.0000 in Width, Open
Mi Item #00118721
MFR #J-2016

Mfr description
J 2016 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1616
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-2016 Drawn Cup Needle Roller Bearing offers a 1-1/4 in bore diameter, open closure type, open ends drawn cup configuration, 1.5000 in outside diameter, 1.0000 in overall width, and 0.11 lbs weight, making it ideal for automotive and industrial power transmission.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790195501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)