Motion
7316PW/P316WSDBE4108

TIMKEN (FAFNIR)
7316PW/P316WSDBE4108

80 mm Bore, 6.6929 in OD, 2.0708 in Width, Open, 35 ° Contact Angle
Mi Item #00118796
MFR #7316PW/P316WSDBE4108
Price$3,369.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7316PW/P316WSDBE4108

80 mm Bore, 6.6929 in OD, 2.0708 in Width, Open, 35 ° Contact Angle
Mi Item #00118796
MFR #7316PW/P316WSDBE4108

Mfr description
7316 PW/P316WS DB E4108 BRG
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,369.01/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    35 °
  • Fillet Radius
    0.083 in
  • Filling Slot
    Yes
  • Inner Ring Width
    1.5354 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    1.5354 in
  • Outside Diameter  
    6.6929 in
  • Overall Width  
    2.0708 in
  • Weight
    9.92 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7316 PW/P316WS DB E4108 BRG
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796079007
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    60960.74128261 RPM (Oil), 40640.4941884099 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    191400 lbf
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796079007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)