Motion
41G
Radial/Deep Groove Ball Bearing - Straight Bore, 18 mm ID, 37 mm OD, 19 mm Width, Open, With Snap Ring
Mi Item #00118811
MFR #41G
Price$516.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 18 mm ID, 37 mm OD, 19 mm Width, Open, With Snap Ring
Mi Item #00118811
MFR #41G

Mfr description
41 G BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.62/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    8.73 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    41 G BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 41G Radial/Deep Groove Ball Bearing features 18 mm bore diameter, straight bore, open closure, 37 mm outside diameter, and 19 mm width.
  • Manufacturer Catalog Number
    41G
  • Manufacturer Upc Number
    097741010603
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Series
    40
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741010603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)