Motion
57G
Radial/Deep Groove Ball Bearing - Straight Bore, 18 mm ID, 37 mm OD, 0.7519 in Width, Double Sealed, With Snap Ring
MI ITEM #00118812
MFR #57G
Your Price$405.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 18 mm ID, 37 mm OD, 0.7519 in Width, Double Sealed, With Snap Ring
MI ITEM #00118812
MFR #57G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$405.32/each(List $466.12)

Overview

Mfr description
57 G BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    8.73 mm
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Series
    50
  • Manufacturer Catalog Number
    57G
  • Manufacturer Upc Number
    097741016155
  • UPC_NO
    097741016155
  • Weight
    0.185 lbs
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    57 G BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features 18 mm bore diameter, double sealed closure, 37 mm outside diameter, and 0.7519 in overall width for radial fitments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought