Motion
203SZZ12

MRC (SKF)
203SZZ12

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00118815
MFR #203SZZ12
Price$38.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
203SZZ12

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00118815
MFR #203SZZ12

Mfr description
203 SZZ12 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    203 SZZ12 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 203SZZ12 Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double sealed closure, 40 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    203SZZ12
  • Max Rpm
    20000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1070 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741003025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)