Motion
205SZZ29

MRC (SKF)
205SZZ29

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 1.0000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00118817
MFR #205SZZ29
Price$527.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
205SZZ29

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 1.0000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00118817
MFR #205SZZ29

Mfr description
205 SZZ29 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22.225 mm
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1
  • Weight
    0.57 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    205 SZZ29 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 205SZZ29 Radial/Deep Groove Ball Bearing features 1.0000 in bore diameter, straight bore, double sealed closure, 2.2500 in outside diameter, and 1.0000 in width.
  • Manufacturer Catalog Number
    205SZZ29
  • Max Rpm
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741003414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)