Motion
312SFFC1

MRC (SKF)
312SFFC1

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width, Double Sealed, Without Snap Ring
Mi Item #00118818
MFR #312SFFC1
Price$852.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
312SFFC1

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width, Double Sealed, Without Snap Ring
Mi Item #00118818
MFR #312SFFC1

Mfr description
312 SFFC1 BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.93/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    53.975 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ABEC 1
  • Weight
    6.00 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    312 SFFC1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 60 mm bore diameter, double sealed closure, 130 mm outside diameter, and 54 mm overall width, for robust radial applications.
  • Manufacturer Catalog Number
    312SFFC1
  • Max Rpm
    6000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Seal Material
    Tinplate
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741008693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)