Motion
32262-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3750 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00118893
MFR #32262-88
Price$33.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3750 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00118893
MFR #32262-88

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.91/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Flange Diameter
    1.5000 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    32262-88 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 32262-88 Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, double sealed closure, 1.3750 in outside diameter, and 0.5000 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    32262-88
  • Max Rpm
    2500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    915 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    30000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300303078

Overview

Mfr description
GBC.32262-88-302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought