General Bearing Corporation 32662-88
General Bearing Corporation
32662-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #00118904
MFR #32662-88
List Price
$35.87
/each
List Price
$35.87
/each
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #00118904
MFR #32662-88
General Bearing Corporation 32662-88
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #00118904
MFR #32662-88

Availability:
Factory Order
List Price
$35.87
/each
List Price
$35.87
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
32662-88-300 BALL BEARING

Specifications

Bore Type
Straight
Bore Diameter
0.7500 in - 3/4 in
Outside Diameter
1.6250 in - 1-5/8 in
Overall Width
0.5625 in - 9/16 in
Closure Type
Double Sealed
Snap Ring Included
Without Snap Ring
Description
32662-88-300 BALL BEARING
Finish Coating
Uncoated
Flange Diameter
1.7500 in
Manufacturer Catalog
Max Rpm
2500 rpm
Radial Dynamic Load Capacity
1171 lbf
Row Type Fill Slot
Single Row Non-Fill Slot
Series
30000
Bore Diameter
0.7500 in
Bore Type
Straight
Closure Type
Double Sealed
Outside Diameter
1.6250 in
Overall Width
0.5625 in
Snap Ring Included
Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data