Motion
AG2352
Flat Belt Idler Pulley - 0.688 in max Belt Width, 0.643 in Bore, 0.844 in Face Width, 3-1/4 in OD, Steel Material
Mi Item #00118987
MFR #AG2352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.688 in max Belt Width, 0.643 in Bore, 0.844 in Face Width, 3-1/4 in OD, Steel Material
Mi Item #00118987
MFR #AG2352

Mfr description
AG 2352 IDLER PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    0.688 in max
  • Bore Diameter
    0.643 in
  • Face Width
    0.844 in
  • Flat Surface Width
    0.688 in
  • Outside Diameter
    3-1/4 in

Details

  • Flat Surface Type
    Flat
  • Pulley Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)