Motion
MM9313WI 5H QUH

TIMKEN (FAFNIR)
MM9313WI 5H QUH

Duplex Angular Contact Bearing - Quadplex, 2.2500 in Bore, 90 mm OD, 2.5000 in Width, 60 ° Contact Angle, C0, Open
MI ITEM #00119023
MFR #MM9313WI 5H QUH
Price$6,594.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM9313WI 5H QUH

Duplex Angular Contact Bearing - Quadplex, 2.2500 in Bore, 90 mm OD, 2.5000 in Width, 60 ° Contact Angle, C0, Open
MI ITEM #00119023
MFR #MM9313WI 5H QUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,594.07/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Contact Angle
    60 °
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    15.9 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    3.76 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    MM9313WI-5H QUAD XTRA PRECISION BRG
  • Duplex Type
    Quadplex
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796073661
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    13700 lbf
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA

Overview

Mfr description
MM9313WI-5H QUAD XTRA PRECISION BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text