Motion
SB 22206K C3 W33 SS

MCGILL
SB 22206K C3 W33 SS

Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Tapered 1:12 Bore, Sealed, C3
MI ITEM #00119094
MFR #SB 22206K C3 W33 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22206K C3 W33 SS

Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Tapered 1:12 Bore, Sealed, C3
MI ITEM #00119094
MFR #SB 22206K C3 W33 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.039 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO 15-2141

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    SB 22206K C3 W33 SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166001902
  • Max Operating Temperature
    300° F
  • Max Rpm
    8100 rpm
  • Operating Temperature Range
    -30 to 300 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    52100 Bearing Steel
  • Series
    222
  • UPC_NO
    726166001902

Overview

Mfr description
SB 22206 K SS C3 W33 BRG
  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Nylaplate® seal on both sides
  • Greater than standard internal clearance
  • Tapered bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought