Overview
Mfr description
SB 22207 K C3 W33 BRG
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Greater than standard internal clearance
- Tapered bore
Specifications
- Bore TypeTapered 1:12
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeOne-Piece
- Closure TypeOpen
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Hole
- Max Operating Temperature300° F
- Max Rpm6800 rpm
- Operating Temperature Range-30 to 300 °F
- Cage MaterialSteel Cage
- Bearing Material52100 Bearing Steel
- Precision RatingP0 | ISO 15-2085
- Finish CoatingUncoated
- Fillet Radius0.039 in
- Series22200
- Manufacturer Catalog NumberSB 22207K C3 W33
- Manufacturer Product Page
- Manufacturer Upc Number726166002367
- CAD Drawing
- Weight0.95 lbs
- Roller Material52100 Bearing Steel
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data