Motion
1460400000

SEALMASTER
1460400000

1460400000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self Lubricating
MI ITEM #00119426
MFR #1460400000
List Price$104.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1460400000

1460400000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self Lubricating
MI ITEM #00119426
MFR #1460400000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.03/each for your price

Overview

Mfr description
CTMD 4 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads Delrin Race

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #1/4-28
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Misalignment Angle
    8
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    1060 lbf
  • Operating Temperature Range
    Max 150 °F
  • Head Diameter
    0.7500 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.2810 in
  • Series
    CTMD
  • Manufacturer Catalog Number
    CTMD 4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725794
  • UPC_NO
    662288725794
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.80 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text