Motion
CTMD5
RBC Spherco Rod End Bearing - Standard Series CTMD, Male, Self-Lubricating, Thermoplastic
MI ITEM #00119434
MFR #CTMD5
Price$28.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series CTMD, Male, Self-Lubricating, Thermoplastic
MI ITEM #00119434
MFR #CTMD5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.52/each

Specifications

Dimensions

  • Ball Diameter
    0.625 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.344 in
  • Overall Height
    2.3125 in
  • Shank Thread Size
    .3125-24
  • Thread Size
    5/16-24
  • Weight
    0.08 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Commercial
  • Housing Material
    9 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400182144
  • Max Operating Temperature
    125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    1575 lbf
  • Rod End Type
    Male
  • Series
    Spherco®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400182144

Overview

Mfr description
CTMD 5 ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text