Motion
CMHD-6
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, Maintenance Free/Self-Lubricating
MI ITEM #00119438
MFR #CMHD-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, Maintenance Free/Self-Lubricating
MI ITEM #00119438
MFR #CMHD-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMHD-6 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Nickel-Plated Steel
  • Race Material
    Nylon
  • Radial Static Load Capacity
    3200 lbf
  • Operating Temperature Range
    -30 to +150 °F
  • Head Diameter
    1.0000 in
  • Head Width
    0.406 in
  • UPC_NO
    781711483107
  • Weight
    0.09 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text