Motion
CMHD6
RBC Heim Rod End Bearing - Series CMHD, Male, Self-Lubricating
MI ITEM #00119439
MFR #CMHD6
List Price$33.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series CMHD, Male, Self-Lubricating
MI ITEM #00119439
MFR #CMHD6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$33.46/each for your price

Overview

Mfr description
CMHD 6 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    .3750-24
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF-3A
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    10 mm
  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    2150 lbf
  • Max Operating Temperature
    125 °F
  • Operating Temperature Range
    Max 125°
  • Head Diameter
    1.0000 in
  • Head Width
    0.406 in
  • Ball Diameter
    0.718 in
  • Overall Height
    2.4380 in
  • Series
    Heim®
  • Manufacturer Upc Number
    637400153144
  • UPC_NO
    637400153144
  • Weight
    0.12 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought