Motion
1460600000

SEALMASTER
1460600000

Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Self-Lubricating
Mi Item #00119441
MFR #1460600000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1460600000

Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Self-Lubricating
Mi Item #00119441
MFR #1460600000

Mfr description
CTMD 6 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads Delrin Race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.7180 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Length To Ball Center
    1.9400 in
  • Misalignment Angle
    6
  • Shank Thread Length  
    1.2190 in
  • Shank Thread Size
    #3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.11 lbs

Details

  • Axial Static Load Capacity
    215 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTMD 6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725817
  • Max Operating Temperature
    150 °F
  • Operating Temperature Range
    Max 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    2150 lbf
  • Rod End Type
    Male
  • Series
    CTMD
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288725817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)