Motion
CMHD-8
CMHD - Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
Mi Item #00119453
MFR #CMHD-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMHD - Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
Mi Item #00119453
MFR #CMHD-8

Mfr description
CMHD-8 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.9375 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3125 in
  • Head Width
    1/2 in
  • Length To Ball Center
    2.4375 in
  • Misalignment Angle
    6 °
  • Thread Size
    1/2-20
  • Weight
    0.22 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -30 to 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Nylon
  • Radial Static Load Capacity
    3425 lbf
  • Rod End Type
    Male
  • Series
    CMHD
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    781711483121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)