Motion
CMHD8
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: .5000-20, Self-Lubricating
Mi Item #00119454
MFR #CMHD8
Price$44.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: .5000-20, Self-Lubricating
Mi Item #00119454
MFR #CMHD8

Mfr description
CMHD 8 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.86/each

Specifications

Dimensions

  • Ball Diameter
    0.937 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.500 in
  • Length To Ball Center
    2.4380 in
  • Misalignment Angle
    6 °
  • Overall Height
    3.0940 in
  • Shank Thread Length  
    1.5000 in
  • Shank Thread Size
    .5000-20
  • Thread Size
    1/2-20
  • Weight
    0.26 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Commercial
  • Housing Material
    13 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400153168
  • Max Operating Temperature
    125 °F
  • Operating Temperature Range
    Max 125°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    3425 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400153168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)