Motion
CMHD-10
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Maintenance Free/Self-Lubricating
MI ITEM #00119461
MFR #CMHD-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Maintenance Free/Self-Lubricating
MI ITEM #00119461
MFR #CMHD-10

Mfr description
CMHD-10 ROD END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.562 in
  • Weight
    0.36 lbs

Details

  • Ball Material
    Nickel-Plated Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -30 to +150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Nylon
  • Radial Static Load Capacity
    7050 lbf
  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • UPC_NO
    781711483138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)