Motion
1461000000

SEALMASTER
1461000000

Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: #5/8-18, Self-Lubricating
Mi Item #00119464
MFR #1461000000
Price$276.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1461000000

Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: #5/8-18, Self-Lubricating
Mi Item #00119464
MFR #1461000000

Mfr description
CTMD 10 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads Delrin Race
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.56/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5620 in
  • Length To Ball Center
    2.6300 in
  • Misalignment Angle
    8
  • Shank Thread Length  
    1.5940 in
  • Shank Thread Size
    #5/8-18
  • Thread Size
    5/8-18
  • Weight
    0.38 lbs

Details

  • Axial Static Load Capacity
    462 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTMD 10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725848
  • Max Operating Temperature
    150 °F
  • Operating Temperature Range
    Max 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    4620 lbf
  • Rod End Type
    Male
  • Series
    CTMD
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288725848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)