Motion
CMHD12
RBC Heim Rod End Bearing - Series CMHD, Male, Self-Lubricating
Mi Item #00119470
MFR #CMHD12
Price$91.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series CMHD, Male, Self-Lubricating
Mi Item #00119470
MFR #CMHD12

Mfr description
CMHD 12 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.60/each

Specifications

Dimensions

  • Ball Diameter
    1.312 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • Overall Height
    3.7500 in
  • Shank Thread Size
    .7500-16
  • Thread Size
    3/4-16
  • Weight
    0.64 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Steel
  • Grade
    Commercial
  • Housing Material
    17 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400153106
  • Max Operating Temperature
    125 °F
  • Operating Temperature Range
    Max 250°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    6600 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400153106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)