Motion
1461200000

SEALMASTER
1461200000

Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: #3/4-16, Self-Lubricating
Mi Item #00119472
MFR #1461200000
Price$252.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1461200000

Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: #3/4-16, Self-Lubricating
Mi Item #00119472
MFR #1461200000

Mfr description
CTMD 12 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads Delrin Race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.00/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.6870 in
  • Length To Ball Center
    2.8800 in
  • Misalignment Angle
    7
  • Shank Thread Length  
    1.7190 in
  • Shank Thread Size
    #3/4-16
  • Thread Size
    3/4-16
  • Weight
    0.58 lbs

Details

  • Axial Static Load Capacity
    660 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTMD 12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725855
  • Max Operating Temperature
    150 °F
  • Operating Temperature Range
    Max 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    6600 lbf
  • Rod End Type
    Male
  • Series
    CTMD
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288725855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)