Motion
CTMD12
RBC Spherco Rod End Bearing - Standard Series CTMD, Male, Self-Lubricating, Thermoplastic
MI ITEM #00119473
MFR #CTMD12
List Price$98.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series CTMD, Male, Self-Lubricating, Thermoplastic
MI ITEM #00119473
MFR #CTMD12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.45/each for your price

Overview

Mfr description
CTMD 12 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    .7500-16
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF-3A
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    17 mm
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    6600 lbf
  • Max Operating Temperature
    125 °F
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • Ball Diameter
    1.312 in
  • Overall Height
    3.7500 in
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400182106
  • UPC_NO
    637400182106
  • Weight
    0.64 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text