Motion
CTMDL3
RBC Spherco Rod End Bearing - Standard Series CTMD, Male, Self-Lubricating, Thermoplastic
Mi Item #00119479
MFR #CTMDL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series CTMD, Male, Self-Lubricating, Thermoplastic
Mi Item #00119479
MFR #CTMDL3

Mfr description
CTMDL-3 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.437 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.250 in
  • Overall Height
    1.5625 in
  • Shank Thread Size
    .1900-32
  • Weight
    0.03 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Commercial
  • Housing Material
    6 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400182014
  • Max Operating Temperature
    125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    800 lbf
  • Series
    Spherco®
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400182014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)