Motion
1560600000

SEALMASTER
1560600000

Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Self-Lubricating
Mi Item #00119495
MFR #1560600000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1560600000

Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Self-Lubricating
Mi Item #00119495
MFR #1560600000

Mfr description
CTMDL 6 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads Delrin Race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.7180 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Length To Ball Center
    1.9400 in
  • Misalignment Angle
    6
  • Shank Thread Length  
    1.2190 in
  • Shank Thread Size
    #3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.12 lbs

Details

  • Axial Static Load Capacity
    215 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTMDL 6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725893
  • Max Operating Temperature
    150 °F
  • Operating Temperature Range
    Max 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    2150 lbf
  • Rod End Type
    Male
  • Series
    CTMD
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288725893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)