Motion
VCB-10
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Self-Lubricating
Mi Item #00119509
MFR #VCB-10
Price$56.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Self-Lubricating
Mi Item #00119509
MFR #VCB-10

Mfr description
VCB-10 MALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.76/each

Specifications

Dimensions

  • Ball Diameter
    1.0625 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.4840 in
  • Misalignment Angle
    22 º
  • Overall Height
    3.3750 in
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18
  • Weight
    0.36 lb

Details

  • Ball Material
    Alloy Steel
  • Grade
    Economy/General Purpose
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    8204 lbf
  • Rod End Type
    Male
  • Series
    VCB
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A-LH
  • UPC_NO
    190029044816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)