Motion
CMHDL-12

BOSTON GEAR
CMHDL-12

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
MI ITEM #00119515
MFR #CMHDL-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
CMHDL-12

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Maintenance Free/Self-Lubricating
MI ITEM #00119515
MFR #CMHDL-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMHDL 12 ROD END 48322

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Nickel-Plated Steel
  • Race Material
    Nylon
  • Radial Static Load Capacity
    8800 lbf
  • Operating Temperature Range
    -30 to +150 °F
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • UPC_NO
    781711483220
  • Weight
    0.56 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text