Motion
CFHD-3
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Maintenance Free/Self-Lubricating
Mi Item #00119538
MFR #CFHD-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Maintenance Free/Self-Lubricating
Mi Item #00119538
MFR #CFHD-3

Mfr description
CFHD-3 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    1/4 in
  • Shank Thread Size
    #10-32
  • Thread Size
    10-32
  • Weight
    0.02 lbs

Details

  • Ball Material
    Nickel-Plated Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -30 to +150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Nylon
  • Radial Static Load Capacity
    1200 lbf
  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • UPC_NO
    781711482919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)