Motion
CTFD 3
1470300000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Self Lubricating
MI ITEM #00119541
MFR #CTFD 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1470300000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Self Lubricating
MI ITEM #00119541
MFR #CTFD 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.2500 in
  • Misalignment Angle
    6.5
  • Shank Thread Size
    #10-32
  • Thread Size
    10-32
  • Weight
    0.03 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTFD 3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725947
  • Operating Temperature Range
    Max 150 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    800 lbf
  • Rod End Type
    Female
  • Series
    CTFD
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288725947

Overview

Mfr description
CTFD 3 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads Delrin Race

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text