Motion
CTFD4
RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119549
MFR #CTFD4
Price$26.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119549
MFR #CTFD4

Mfr description
CTFD-4 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.78/each

Specifications

Dimensions

  • Ball Diameter
    0.515 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.281 in
  • Overall Height
    1.6870 in
  • Shank Thread Size
    .2500-28
  • Thread Size
    1/4-28
  • Weight
    0.05 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Light Duty Commercial
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400175528
  • Max Operating Temperature
    125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    1060 lbf
  • Rod End Type
    Female
  • Series
    Spherco®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    637400175528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)