Motion
CFHD-5
CFHD - Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
MI ITEM #00119553
MFR #CFHD-5
Your Price$73.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFHD - Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
MI ITEM #00119553
MFR #CFHD-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.99/each(List $85.09)

Overview

Mfr description
CFHD-5 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Nylon
  • Radial Static Load Capacity
    2800 lbf
  • Operating Temperature Range
    -30 to 150 °F
  • Head Diameter
    0.8750 in
  • Head Width
    0.3437 in
  • UPC_NO
    781711482933
  • Weight
    0.06 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text