Motion
1470500000

SEALMASTER
1470500000

1470500000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Self Lubricating
MI ITEM #00119556
MFR #1470500000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1470500000

1470500000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Self Lubricating
MI ITEM #00119556
MFR #1470500000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTFD 5 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads Delrin Race

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #5/16-24
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Misalignment Angle
    7
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    1570 lbf
  • Operating Temperature Range
    Max 150 °F
  • Head Diameter
    0.8750 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.3440 in
  • Series
    CTFD
  • Manufacturer Catalog Number
    CTFD 5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288725961
  • UPC_NO
    662288725961
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.08 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text