Motion
CTFD6
RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119564
MFR #CTFD6
Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series CTFD, Female, Self-Lubricating, Thermoplastic
Mi Item #00119564
MFR #CTFD6

Mfr description
CTFD-6 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.57/each

Specifications

Dimensions

  • Ball Diameter
    0.718 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.406 in
  • Overall Height
    2.1250 in
  • Shank Thread Size
    .3750-24
  • Thread Size
    3/8-24
  • Weight
    0.12 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Light Duty Commercial
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400175542
  • Max Operating Temperature
    125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    2150 lbf
  • Rod End Type
    Female
  • Series
    Spherco®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    637400175542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)