Motion
CFF 12
1491200000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, No Fitting
MI ITEM #00119570
MFR #CFF 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1491200000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, No Fitting
MI ITEM #00119570
MFR #CFF 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.6870 in
  • Misalignment Angle
    7
  • Shank Thread Size
    #3/4-16
  • Thread Size
    3/4-16
  • Weight
    0.63 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFF 12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724858
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    14000 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288724858

Overview

Mfr description
CFF 12 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text